Learn More
Description
- Volcanic glass formed through nearly instantaneous quenching of lava
- Correlates well to Next Generation Science Standards Evidence Statements
- Obsidian shares many physical properties with its major chemical component, quartz, despite looking dissimilar
- Despite being dark in color, obsidian is made up of microcrystalline quartz, demonstrated by sharing hardness and conchoidal fracture often exhibited by quartz
- For use in classroom identification labs and exercises
Specifications
Specifications
| Product Type | Igneous Rock |
| Quantity | 1 Ea. |
| Specimen Size | 7 to 8 cm |
| Weight (Metric) | 0.5 kg |
| Specimen Type | Obsidian |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
