Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Class II High-Viz Break-Away Vest
Shop All Occunomix International Inc Products
Click to view available options
Size:
Medium
X-Large
2X-Large
Size (English) Chest:
36 to 38 in.
44 to 46 in.
48 to 50 in.
Size (Metric) Chest:
111.76 to 116.84 cm
121.92 to 127 cm
91.4 to 96.5 cm
Description
- ANSI™/ISEA 107-2010 Class II
- Lightweight yellow polyester
- 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—one 360° horizontal strip and two vertical shoulder stripes
- One outside right front bottom pocket with pencil/pen subcompartment
- One utility loop outside left chest
- Hook-and-loop closure
- Machine washable
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Specifications
Color | Yellow |
Size | 2X-Large |
Size (English) Chest | 48 to 50 in. |
No. of Pockets | 2 |
Size (Metric) Chest | 121.92 to 127 cm |
Tape Type | 2 in. W 3M™ Scotchlite™ reflective stripes |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction