Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ Class II High-Viz Vests

Catalog No. 19520316
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
91.4 to 96.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Two styles available

Surveyor's Vest

  • 100% polyester tricot
  • Two-tone striping with 2 in. wide (5.1cm) silver reflective tape
  • Surveyor-style front pockets
  • Large arm holes
  • Zipper closure
  • Color: Yellow
Standard Vest
  • Bright, lightweight polyester tricot fabric
  • 2 in. wide (5.1cm) strip of 3M™ Scotchlite™ reflective material—two 360° horizontal stripes and two vertical shoulder stripes
  • Hook-and-loop closure
  • Machine-washable
  • Color: Yellow

Compliance

Meet ANSI™/ISEA 107-2010 standards.

Specifications

Color Yellow
Size 3X-Large
Material Polyester
Size (English) Chest 52 to 54 in.
No. of Pockets 4
Size (Metric) Chest 132.08 to 137.16 cm
Tape Type 2 in. Silver reflective stripes

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.