Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ High-Vis Vests
Shop All Occunomix International Inc Products
Click to view available options
Color:
Orange
Yellow
Size:
4X-Large
Standard
X-Large
Size (English) Chest:
34 to 42 in.
44 to 46 in.
56 to 58 in.
Tape Type:
1 in. Glossy silver reflective stripes
1 in. Glossy yellow reflective stripes
Description
- Lightweight mesh
- Single pockets
- Hook-and-loop closures
Specifications
Specifications
Color | Orange |
Size | X-Large |
Size (English) Chest | 44 to 46 in. |
No. of Pockets | 1 |
Size (Metric) Chest | 111.76 to 116.84 cm |
Tape Type | 1 in. Glossy yellow reflective stripes |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction