Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High Visibility Vests

Catalog No. p-4532849 Shop All Occunomix International Inc Products
Change view
Click to view available options
Size (English) Chest:
36 to 38 in.
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
Size (Metric) Chest:
101.6 to 106.68 cm
11.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
142.24 to 147.32 cm
91.4 to 96.5 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Size (English) Chest Size (Metric) Chest
19-166-768D 48 to 50 in. 121.92 to 127 cm
19-166-768E 52 to 54 in. 132.08 to 137.16 cm
19-166-768A 36 to 38 in. 91.4 to 96.5 cm
19-166-768B 40 to 42 in. 101.6 to 106.68 cm
19-166-768C 44 to 46 in. 11.76 to 116.84 cm
19-166-768F 56 to 58 in. 142.24 to 147.32 cm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
This item is not returnable. View return policy
Catalog No. 19-166-768D Supplier OccuNomix™ Supplier No. LUXSSG2TY2X
This item is not returnable. View return policy

Specifications

Size (English) Chest 48 to 50 in.
No. of Pockets 2
Size (Metric) Chest 121.92 to 127 cm
Tape Type 2 in. 3M™ Scotchlite™ reflective stripes
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.