Learn More
OccuNomix™ High-Viz Bomber Jacket
Shop All Occunomix International Inc Products
Description
Weather-resistant PVC-coated polyester with inner nylon liner and removable poly-fleece inner jacket.
- Fluorescent yellow with dark cuffs, collar, and waistband
- 2 in. wide (5.1cm) 3M™ Scotchlite™ reflective material—one 360° horizontal, two vertical stripes, and four 360° horiztonal sleeve stripes
- Snap-on hideaway hood and flip-up collar
- Zipper-and-snap front with radio pocket and two outside hand pockets
- Elasticized cuffs and waistband
- Removable outer jacket sleeves
- Inner nylon jacket liner features double inside pockets, one with zipper
Wearing Options
- Wear as two-layer ANSI™ Class III jacket by removing the inner polar fleece jacket
- Wear as a ANSI Class II vest by removing outer sleeves, keeping inner fleece jacket with fleece sleeves
- Wear as a ANSI Class II sleeveless outer vest with reflective striping by removing the inner polar fleece jacket lining with sleeves
- Wear the inner polar fleece jacket alone on cool days
Compliance
Meets ANSI/ISEA 107-2010 standards.
Specifications
Specifications
| Size | 2X-Large |
| Material | Polyester |
| Color | Yellow |
| Closure Type | Snap, Storm Flap, Zipper |
| Coating | PVC |
| Seam Type | Sealed |
| Liner Material | Fleece |
| No. of Pockets | 5 |
| Tape Type | 2 in. 3M™ Scotchlite™ silver reflective stripes |
| Size (English) Chest | 52 to 54 in. |
| Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
