Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ High-Viz Rain Pants

Catalog No. 19520348 Shop All Occunomix International Inc Products
Encompass
Click to view available options
Size:
Medium
Large
2X-Large
3X-Large
4X-Large
5X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Lightweight and breathable for ease in mobility

Made with waterproof, windproof fabric. Feature 2 in. (5.08cm) 3M™ Scotchlite™ silver reflective material.

Pants

  • Lightweight ANSI Class E materials
  • Two pass-through pockets
  • Black fabric at ankles hides dirt and mud

Compliance

Meets ANSI/ISEA 107-2010 standards.

Specifications

Size 4X-Large
Product Type Hi-vis Rainwear Pants
Material Polyester, Polyurethane
Color Yellow
No. of Pockets 2
Certifications/Compliance ANSI Class E
Size (English) Waist 56 to 58 in.
Size (Metric) Waist 142.2 to 147.3 cm
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.