Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ International High-Viz Orange Bomber Jackets
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (Metric) Chest:
101 to 10 6 cm
111 to 116 cm
121 to 127 cm
132 to 139 cm
142 to 147 cm
152 to 157 cm
162 to 167 cm
172 to 177 cm
91.4 to 96.5 cm
Specifications
Specifications
Size | 2X-Large |
Material | Polyester |
Color | Orange |
Closure Type | Snap, Storm Flap, Zipper |
Coating | PVC |
Seam Type | Sealed |
Liner Material | Nylon |
No. of Pockets | 4 |
Tape Type | 2 in. 3M™ Scotchlite™ silver reflective stripes |
Size (English) Chest | 52 to 54 in. |
Show More |
Safety Services
Adhere to
Safety Regulations and Best Practices
Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction