Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ International High-Viz Orange Bomber Jackets

Catalog No. 19520427H
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Size (Metric) Chest:
101 to 10 6 cm
111 to 116 cm
121 to 127 cm
132 to 139 cm
142 to 147 cm
152 to 157 cm
162 to 167 cm
172 to 177 cm
91.4 to 96.5 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Size 5X-Large
Material Polyester
Color Orange
Closure Type Snap, Storm Flap, Zipper
Certifications/Compliance ANSI ISEA Class 3, ASTM F 2732
Coating PVC
Seam Type Sealed
Liner Material Nylon
No. of Pockets 4
Tape Type 2 in. 3M™ Scotchlite™ silver reflective stripes
Size (English) Chest 64 to 66 in.
Size (Metric) Chest 162 to 167 cm
Show More Show Less

Adhere to
Safety Regulations and Best Practices

Take advantage of a range of Safety Services from our trusted suppliers to help ensure the safety and compliance of your people, processes, products, and facilities. Services include assessments, training, equipment maintenance, safety programs, and more.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.