Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OccuNomix™ OccuLux™ Flame Resistant Solid Vest

Catalog No. 19161772
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Chest:
40 to 42 in.
44 to 46 in.
48 to 50 in.
52 to 54 in.
56 to 58 in.
60 to 62 in.
Size (Metric) Chest:
101.6 to 106.68 cm
111.76 to 116.84 cm
121.92 to 127 cm
132.08 to 137.16 cm
142.24 to 147.32 cm
152.4 to 157.48 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Specifications

Arc Flash Rating 5.5 Calories/cm2
Construction ANSI Modacrylic
Certifications/Compliance ASTM F1506
Color Yellow
Size 3X-Large
Material Modacrylic
Size (English) Chest 52 to 54 in.
Size (Metric) Chest 132.08 to 137.16 cm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.