Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OccuNomix™ Speed Collection Premium Breathable Rain Pants
Click to view available options
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Size (English) Waist:
43.25 in.
46.25 in.
49.25 in.
52.25 in.
55.25 in.
58.25 in.
61.25 in.
Description
- 100% waterproof, maximum breathable PU and PTFE bi-component, transfer laminate membrane with sealed seams
- 3M™ Scotchlite™ Reflective Material, 5.1cm (2 in.)
- Zipper front with elastic back, and 3 pockets with waterproof zippers: 2 front, 1 back
- Detachable black suspenders with high-visibility trim
- Yellow; available in sizes Medium to 5X-Large
- Cordura™ back patch provides stability on wet equipment
- Full-length, two-way waterproof zippers with internal storm flaps offer full access from waist to ankle
- Gussetted design and articulation at knee provide increased comfort and mobility
Compliance
Compliant with Viral Penetration ASTM Method F 1671; ANSI 107-2010 Polyester
Specifications
Specifications
Size | X-Large |
Gender | Men's |
Material | Polyester |
Color | Yellow |
No. of Pockets | 3 |
Size (English) Inseam | 32.5 in. |
Size (English) Waist | 49.25 in. |
Size (Metric) Inseam | 82.5 cm |
Item Description | Includes detachable suspenders |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction