Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
PIERCAN USA CSM Long Gloves

Click to view available options
:
Port size: 7 in. (175mm); 24 mil thick; Ambidexterous; Size: 9.75
Description
Both ambidextrous and R/L handed gloves are available
- R/L handed gloves are 17-100-100, -102, -104, -106, 108, -110, -126, -128, 136, 138.
- The remainder are ambidextrous (also, see letter A following the manufacturer's part nos.for ambidextrous gloves)
Specifications
Specifications
| Color | White |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Material | CSM |
| Size | 9.75 |
| Sterility | Non-sterile |
| Temperature (English) Max. | 260°F |
| Temperature (Metric) Max | 126°C |
| Thickness (English) | 24 mil |
| Thickness (Metric) | 0.60 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction