Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

United Scientific Octagon Shaped Stir Bar with Pivot Ring
SDPSCI_ED

Catalog No. S99477 Shop All United Scientific Supplies, Inc Products
Change view
Click to view available options
Length (Metric):
15 mm
25 mm
35 mm
40 mm
48.5 mm
Diameter (Metric):
4 mm
7.5 mm
8 mm
9 mm
10 mm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
S99477 48.5 mm 10 mm
S00639 15 mm 4 mm
S00638 15 mm 7.5 mm
S99489 25 mm 8 mm
S99475 35 mm 9 mm
S99476 40 mm 8 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S99477 Supplier United Scientific Supplier No. MSB48
Add to Cart
Add to Cart

United Scientific Stir Bar with Pivot Ring for use with Hot Plate/Stirrers.

  • Octagon-shaped magnetic stir bar with pivot ring
  • High-quality magnet coated with PTFE
  • Available in multiple sizes and designs

Specifications

Material Alnico PTFE
Quantity 1/Pk.
Autoclavable Autoclavable
Includes Pivot Ring
Length (Metric) 48.5 mm
Shape Octagon
Coating PTFE
Diameter (Metric) 10 mm
Color White
Type Stir Bar
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.