Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grundium Ocus™20 Digital Microscope Slide Scanner

Catalog No. mgu00005
Click to view available options
Voltage:
220/240 V

The Grundium Ocus™20 redefines the standards of digital microscopy, offering a revolutionary tool for pathologists, researchers, and educators. Engineered with precision and ease of use in mind, the Ocus™20 is the perfect blend of quality, affordability, and performance.

  • 20x magnification
  • 5 μm depth of field
  • Z-stacking up to 5 layers
  • Generates High-Quality Digital Images in Minutes
  • Easy to Use, Browser-based User Interface
  • Low Cost, High Value
  • Fully automatic focusing
  • Secure remote use for easy consultations
  • Compact design: 7 x 7 x 7.5 in.
  • Slide format: 3 x 1 in. (75 x 25 mm)
  • About 1-minute scan time for a 15 x 15 mm area
  • 500Gb of internal storage stores hundreds of images
  • Image export formats: SVS and TIFF

Specifications

Product Type Slide Scanner
For Use With (Application) Whole Slide Imaging
For Use With (Equipment) Microscope Slides
Voltage 220/240 V
Dimensions (L x W x H) 7 x 7 x 7.5 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.