Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Office Monitor Arm

Catalog No. p-7228810 Shop All Fisherbrand Products
Click to view available options
Style:
Clamp Mount, Double Arm
Clamp Mount, Single Arm
Grommet Mount, Double Arm
Grommet Mount, Single Arm
This item is not returnable. View return policy
This item is not returnable. View return policy

Heavy duty monitor arm with a 4 to 21 in. horizontal travel range.

  • 4 to 21 in. horizontal travel range
  • Accommodates all VESA-compliant monitors weighting up to 25 lb.
  • In clamp or grommet mounts
  • Portrait or landscape monitor compatible

Specifications

Height (Metric) 45.7 cm
Style Grommet Mount, Single Arm
Depth (Metric) 10.2 cm
Depth (English) 4 in.
Color Silver
Height (English) 18 in.
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.