Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Synthware™ Offset High Vacuum Hollow Plug Stopcock



Stem OD: 8, 10 or 12 mm available, with hollow glass plug, Precision ground with corresponding numbers on the barrel and the plug.
$117.60 - $169.20
Specifications
Type | Offset Glass High Vacuum Valve |
---|---|
Material | Borosilicate Glass |
For Use With (Application) | Organic Synthesis |
Plug Material | Glass |
Catalog Number | Mfr. No. | Plug Bore | Diameter (Metric) Side Arm | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Plug Bore | Diameter (Metric) Side Arm | Price | Quantity & Availability | ||||
31-502-045
![]() ![]() |
Synthware™
S701240 |
2 mm | 8 mm |
Each for $117.60
|
|
||||
31-502-046
![]() ![]() |
Synthware™
S701754 |
4 mm | 10 mm |
Each for $139.20
|
|
||||
31-502-047
![]() ![]() |
Synthware™
S701756 |
6 mm | 12 mm |
Each for $169.20
|
|
||||
Specifications
Offset Glass High Vacuum Valve | |
Borosilicate Glass | |
Organic Synthesis | |
Glass |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title