Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mopec OG200 Recirculating Trimming Station

Shop All Mopec Products


Click to view available options
Height (Metric):
93.98 cm
Description
- All stainless steel construction
- 12 in. standard fluorescent light
- Easy front access filter changes
- Hand spray rinse
- GFCI receptacle
- Drain pipe
- Removable perforated grid plates
- Filter dimensions 35 x 183 x 2.5cm
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Trimming Station |
| Electrical Requirements | GFCI Receptacle |
| Ventilation | Filters 35 x 183 x 2.5 cm |
| Depth (English) Sink | 21 in. |
| Depth (Metric) Sink | 53.34 cm |
| Height (English) | 37 in. |
| Height (Metric) | 93.98 cm |
| Length (English) Sink | 36 in. |
| Length (Metric) Sink | 91.44cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction