Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Catapult™ 1000 Scales
Shop All OHAUS Products
Click to view available options
Capacity:
75 kg
9 kg, 20 lb.
Model:
C11P75
C11P9
Readability:
5 g
50 g
Description
Includes
Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet
- Compact ABS plastic construction and platform
- Includes software for weighing, display hold and dynamic weighing
- Integrated carry handles and battery power for portability
- Includes dynamic weighing mode and auto shutoff
Specifications
Specifications
| Automation Interface | 2 Mechanical switch |
| Battery Life | 300 Hr. |
| Battery Type | 3 C |
| Calibration | Digital external span calibration |
| Certifications/Compliance | ISO 9001:2008, UL/CSA (adapter), FCC, CE Safety EN60950, EMC EN61326, 2002/96/EC |
| Capacity | 9 kg, 20 lb. |
| Display Type | LCD |
| Readability | 5 g |
| Format | Kilogram, pound |
| Includes | Integrated carry handles and battery power, software for weighing, display hold and dynamic weighing, two mechanical switch, AC power adapter, Rubber non-slip feet |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction