Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Defender 5000 Bench Scales with Square Base
Shop All OHAUS Products
Click to view available options
Capacity:
25 kg
Model:
D51P25QR1
Readability:
0.002 kg
Description
Includes
Universal switching (100-240 VAC 5/60Hz) power supply
Requires
Six alkaline C batteries (rechargeable NiMH batteries optional).
Large pan provides ample room for large and unusually shaped samples or packages. Operates on batteries or with internal power supply; optional NiMH internal rechargeable battery is available.
- Easy to clean
- Painted steel frame and stainless-steel platforms
- Table/wall mount bracket, fully adjustable feet, plug-in load cell connector
- Impact-resistant plastic housing protects indicator
- Large, 1 in. (2.5cm) backlit LCD display and three checkweighing LEDs
- Five user-selectable weighing units (kg, g, lb, oz, lb:oz), custom, and user-defined unit
- Simple four-button operation makes weighing effortless
- Overload protection
- Auto zero tracking to minimize drift
- Auto-off timer eliminates battery drain (when batteries are used)
- Adjustable averaging and stability levels
- RS-232-C bidirectional interface
- GMP output with time/date
Service Plan
Service agreement available.
Certifications
CE marked, UL listed, CSA listed.

Specifications
Specifications
Automation Interface | 4 Button membrane switch |
Battery Type | 6 C Alkaline |
Calibration | Span 1kg or 1 lb. to 100% of capacity/3-point linearity (0 to 50% to 100% fixed) |
Certifications/Compliance | ISO 9001:2008, NTEP, Directive 2002/96/EC, c ULus 2005/95/EC, EN60950-1:2001, FCC Part 15 Class A 2004/108/EC EMC directive: EN61326-1:1997, +A1:1998, +A2:2001, + A3>2003 |
Connection Type | RS232C bidirectional, external input |
Capacity | 25 kg |
Display Type | LCD |
Readability | 0.002 kg |
Format | Gram, kilogram, ounce, pound, metric tones, custom |
Includes | Universal switching (100-240 VAC 5/60Hz) power supply |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction