Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Explorer™ Series Analytical Balances
SCI_ED

Catalog No. p-4252036 Shop All OHAUS Products
Change view
Click to view available options
Capacity:
220 g
Readability:
0.0001 g
Model:
EX224
Stabilization Time:
≤2 sec.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity Readability Model Stabilization Time
S04105 220 g 0.0001 g EX224 ≤2 sec.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S04105 Supplier OHAUS™ Supplier No. 83021332/EMD
Only null left
Add to Cart
Add to Cart
Request a Quote

Includes

Switching AC adapter with multiple plug head type for multi region use, weighing pan and pan support, multilanguage operator manual with quick start guide, in-use cover (display only), external and AutoCal™ internal calibration

Faster weighing with improved repeatability and vibration filtering.

Deliver accurate results within seconds, improving operator efficiency, productivity and throughput, with a stabilization time up to 50% faster than earlier models.

Intelligent Performance

  • Faster stabilization time improves operational efficiency, increases throughput, improves productivity
  • Superior vibration filtering provides balance stability in unstable environments
  • Fully automatic AutoCal™ calibration system self-calibrates system when it senses a temperature change sufficient enough to affect weighing accuracy, or every 11 hours; external masses not required
  • Sensors can be set up for remote operations

Intuitive SmarText™ Graphical Software

  • High-resolution, 5.7 in. (145mm) TFT display
  • Resistive touch screen display
  • Minimum Weight capability with visual warning feature
  • QWERTY keyboard and numeric keyboard to input GLP/GMP and other data
  • User Manager with administrator capability
  • Alternate RS-232 command feature adapts balance to existing data acquisition software
  • External input for zero, tare or print using external foot switch accessory

Intuitive User Setup

  • Easy-to-view illuminated level indicator at balance front
  • Easy-to-use, adjustable thumbwheels level the balance
  • Level-assist screen identifies thumbwheels to be adjusted Data Transfer Function for direct data output into Microsoft™ Excel™
  • Instructional messaging guides users through the weighing process
  • User information menu shows users available balances features

Practical Design

  • Adjustable color display for optimized viewing; separates from weighing base for work area flexibility
  • Easy access to standard USB and RS-232 (optional third port available)
  • Left- and right-side cable exit allows customized installation capability
  • Frameless, flip-top draft shield ensures unobstructed access
  • 6.3 x 9.4 in. (160 x 240mm) side entry for placement and removal of large items
  • Antistatic-coated glass helps dissipate static charges that can affect results
  • Side doors on top-mounted bearings prevent potential bind-up
  • Removable glass panels and stainless-steel bottom for easy cleaning
  • QuadraStance™ base design has four adjustable thumbwheels for superior stability
  • Cable storage system
  • Weighing - Determine the weight of items in the selected unit of measure; minimum weight feature is also available
  • Percent Weighing- Measure the weight of a sample displayed as a percentage of a pre-established reference weight
  • Dynamic Weighing - Weigh an unstable load; balance takes an average of weights over a time period
  • Totalization - Measure cumulative weight of multiple items; cumulative total may exceed balance capacity
  • Differential Weighing - Store sample weights and calculate the difference between initial weights and final weights
  • Peak Hold - Capture and store highest weight in a series; both stable and unstable weights are captured
  • Parts Counting - Count samples of uniform weight; choose Standard Counting, Check Counting, or Fill Counting
  • Pipette Adjustment - Check pipette values by weight analysis, with built-in water density table
  • Check Weighing - Compare the weight of a sample against target limits; choose from Standard, Nominal-weight, or Nominal-Percent
  • Filling - Fill a container to a target weight; progress bar displays filling status
  • Formulation - For compounding and recipe making; the number of components can be from two to 99
  • Density Determination - Determine density of solids more dense than water, solids less dense than water, liquids, or porous material
  • Ingredient Costing - Determine cost of formula or recipe based on known cost/quantity of components or ingredients
  • SQC - Monitor and/or control processes to eliminate under and over filling

Order Info

Optional accessories include: Tower Mount for Display, Terminal Extension Cable, Density Determination Kit, Draft Shield Kit (0.01g and 0.1g balances), Security Device, Interface Cable, USB (Type A to B), second RS-232 Kit, Ethernet Kit, Foot Switch Kit, Compact Thermal Printer, Compact Dot Matrix Impact Printer, RS-232 Printer Cable and Adapter, RS-232 Cable, PC 25 Pin and PC 9 Pin.

Certifications

CE, FCC, Industry Canada, cULus, cCSAus, NRTL; C Tick; CB Scheme

Compliance

Meet or exceed Class I and II accuracy requirements in accordance with National Institute of Standards and Technology (NIST™) Handbook 44

Warranty and Services

Two years (U.S. and Canada)

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, FCC, Industry Canada, cULus, CCSAUS, NRTL, C T
Connection Type RS-232, USB, Optional Ethernet or 2nd RS232
Capacity 220 g
Display Type Color Graphic
Readability 0.0001 g
Includes Switching AC adapter with multiple plug head type
Leveling Front-mounted level bubble with illumination/quadr
Linearity <±0.0002 g
Material ABS Plastic, Stainless Steel, Glass
Model EX224
Repeatability <±0.0001 g
Sample Size 220 g
Stabilization Time ≤2 sec.
Temperature Range (English) 50°F to 86°F
Temperature Range (Metric) 10°C to 30°C
Type Analytical Balance
Warranty 2 Years
Width (English) 9.1 in.
Width (Metric) 23 cm
Width (Metric) Pan 9 cm
Height (English) 3.9 in.
Height (Metric) 9.8 cm
Depth (English) 15.5 in.
Depth (Metric) 39.3 cm
Weight (English) 15.2 lb.
Weight (Metric) 6.9 kg
Electrical Requirements 100/240 V 50/60 Hz
Voltage 100/240 V
Amperage 0.6 A
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.