Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Description
Includes
Grade-appropriate activity guide.
This balance will endure years of use by children eager to learn the basic concepts of mass measurement.
- Dishwasher-safe, 500mL buckets can be used with either liquids or solids, adding the benefit of versatility
- Balance capacity: 2000g with readability to 1g
- Pivoting beam allows for quick stabilization
- Big red sliding poise makes it easy to zero
- Dual pointers allow viewing results from either side

Specifications
Specifications
Includes | Grade appropriate activity guide |
Material | ABS Plastic |
Capacity | 4.4 lb., 2 kg |
Display Type | Analog |
Type | Primer Balance |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction