Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Reference Electrolyte for pH Electrode
SCI_ED

Catalog No. s05112 Shop All OHAUS Products
Click to view available options
Boiling Point:
∼100°C

Electrically connect the measured media to the pH meter.

  • KCL saturated 3M/L AgCl
  • Colorless, clear liquid
  • 30mL Solution

Extremes of temperature and direct sunlight should be avoided.

TRUSTED_SUSTAINABILITY

Specifications

Boiling Point ∼100°C
Capacity (English) 1.01 oz.
Capacity (Metric) 30 mL
Color Clear, Colorless
Concentration 3M
For Use With (Equipment) pH Electrode
Type Reference Electrolyte
pH Range ∼5 to 8
Water Soluble Completely Miscible
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.