Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Scout™ STX Portable Balances with Touchscreen Display
Shop All OHAUS Products

Click to view available options
Capacity:
120 g
220 g
420 g
620 g
2.2 kg
Readability:
0.001 g
0.01 g
0.1 g
Model:
STX123
STX2201
STX2202
STX222
STX223
STX421
STX622
Stabilization Time:
1 sec.
1.5 sec.
Description
- Fast response time and repeatable weighing results
- Rapid stabilization and high resolution
- Four major connectivity options
- Additional software application modes and added weighing units complement the balance and set a new standard in portable weighing technology
- Available with or without draftshield
- Stackable design
- Leveling bubble with adjustable feet
- Kensington security slot cable sold separately
- Calibration mass included(all models up to 620 g)
- 12 different weighing units:g, mg, kg, lb.:oz., N, ct, Grn, dwt, ozt, custom unit
- Powered by AC adapter (included) or 4 AA batteries (not included)
- Integrated weigh-below hook
- Transportation/storage lock
Applications: Weighing, density determination, molar mass
Specifications
Specifications
| Automation Interface | Color Touchscreen |
| Connection Type | Ethernet, USB Host, USB Device, RS-234 |
| Capacity | 220 g |
| Display Type | Touchscreen |
| Readability | 0.01 g |
| For Use With (Application) | Weighing, density determination, molar mass |
| Includes | No Draftshield |
| Material | ABS Housing, Stainless Steel Pan |
| Model | STX222 |
| Pan Shape | Round |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction