Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

OHAUS™ Spring Scales: Demonstration Dial Type
SCI_ED

Catalog No. S40140A Shop All OHAUS Products
Click to view available options
Capacity:
11 lb., 5 kg
4.4 lb., 2 kg
Height (English):
8 in.
11 in.
Width (English):
8 in.
11 in.
Model:
8015-00
8018-50

Designed to stand up to heavy student use and withstand sudden load releases without breaking.

  • Rugged shatterproof plastic and metal construction
  • Simple zero adjustment
  • Easy-to-read black graduations on a sturdy frosted-aluminum background
  • Color-coded styles for easy identification of capacity

Order Info

Dial- and pull-type scales are available as well as 8 in. (20.3 cm) class demonstration size scales.

TRUSTED_SUSTAINABILITY

Specifications

Calibration External
Height (English) 11 in.
Height (Metric) 27.94 cm
Includes User manual
Model 8018-50
Material Plastic, Metal
Width (English) 8 in.
Width (Metric) 20.32 cm
Capacity 11 lb., 5 kg
Display Type Analog
Type Dial Spring Scale
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.