Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OHAUS™ Starter ORP Pen Meters
Shop All OHAUS Products

Click to view available options
Includes:
Meter Only
Temperature Readout
Description
ST10R and ST20R can bring measurement of ORP to virtually anywhere you need to measure the availability of electrons in a liquid. Both models provide almost instantaneous results and the ST20R offers the ability to freeze the reading right on the display to provide additional time for data logging.
- Fast, straightforward results
- Durable IP67 waterproof design
- Equipped with wrist strap for security
- Range: -1000mV to 1000mV
- Resolution: 1mV
- Accuracy: 2mV
- Automatic Shutdown after six minutes of non-use
- Requires four AG13 1.5V Micro Alkaline Batteries
- Size/Weight: 185 × 45 × 38mm, 110g
Specifications
Specifications
| Type | ORP Pen Meter |
| Display Type | LCD |
| Range (mV) | -1000 to +1000 mV |
| Range (Conductivity) | -1000 to +1000 mV |
| Resolution | 1 mV |
| Accuracy | 2 mV |
| Ambient Temperature (Metric) | 0°C to 50°C |
| Battery Type | Micro Alkaline |
| Includes | Meter Only |
| Material | ABS |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction