Learn More
OHAUS™ Valor™ 3000 Xtreme Portable Scale
Shop All OHAUS ProductsDescription
Includes
AC adapter, load cell lock
High Precision NSF certified and listed scale with USDA/AMS accepted housing features the accuracy of the Scout™ Pro with precision up to 20,000d. User-selectable filtering, auto-zero tracking and stability settings enable use in drafty, unstable environments.
- Full T304 stainless-steel housing, removable stainless-steel weighing pan
- Corrosion-resistant keyboard, great for areas where harsh chemicals are used
- SmarText™ user interface utilizes bright, backlit LCD plus simple text prompts
- Overload protection rated at 10x capacity
- Percentage weighing mode can automatically compute Baker's Percentages
- Specific Gravity Mode offers rapid, easy determination without need for manual calculations—great for checking density, aeration of mixes
- Durable, easy to clean
- Adjustable rubber feet
- Waterproof models (V31XW3, V31XW6) feature full NEMA 4X/IP65 protection and up-front level bubble and NTEP certified models available
Applications
Laboratory, industrial, food service, baking
Service Plan
Service agreement available.
Certifications
NSF Meets requirements for HACCP conformity, USDA/AMS, UL and CE, NTEP certified models V31XW3, V31XW6
Compliance
EMC Approvals: FCC Class B, Industry Canada, CE.
† Waterproof.

Specifications
Specifications
Automation Interface | 3 Mechanical switch |
Battery Life | 120 Hr. |
Battery Type | 4 C |
Calibration | Digital external span calibration |
Certifications/Compliance | ISO 9001:2008, NSF, USDA/AMS, CE, AS/NZS4251.1 Emission/AS/NZS4252.1 Immunity, FCC Class B Part 15 operation, Industry Canada Class A, cULus, NTEP CoC No. 08-008 |
Capacity | 6 kg |
Display Type | LCD |
Readability | 1 g |
Format | Gram, kilogram, pound, pound: ounce (fractional), fluid ounce (Water) |
Includes | AC adapter, load cell lock |
Show More |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.