Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Ohio Valley Specialty Chemical DMCS Treated Glass Wool
Click to view available options
Weight (Metric):
50 g
Specifications
Specifications
Quantity | Each |
Product Type | Glass Wool |
For Use With (Application) | Treated with a dimethyldichlorosilane solution to render the wool inert for use in gas chromatography |
Material | Borosilicate Glass |
Weight (Metric) | 50 g |
Weight (English) | 0.11 lb. |
Diameter (Metric) Outer | 8 μm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction