Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
VELP Scientifica™ OHS Advance Overhead Stirrers

Click to view available options
Capacity:
200 L
Speed:
6 to 400 rpm, 30 to 2000 rpm
Torque:
200 Ncm
Description
- Powerful, Wi-Fi enabled laboratory overhead stirrer
- 3.5 in. TFT display that shows all setting information at a glance
- Wi-Fi connection to the VELP™ Ermes Platform allows real-time remote monitoring and control of operations
- USB interface for use with optional PC software to data log, monitor, and turn off or on
- PT100 probe included allowing real-time temperature monitoring
- Powerful, brushless motor and electronic control guarantee constant torque at any speed
- Models with double-speed gear offer great performance for high volumes and high viscosities
- Smartchuck™ system simplifies shaft accommodation without tools and with one hand only
- Resistant sealed housing guarantees durability in the most aggressive environments
Specifications
Specifications
Speed | 6 to 400 rpm, 30 to 2000 rpm |
Capacity | 200 L |
Display | TFT |
Voltage | 115/230 V |
Protection Class | IP54 |
Torque | 200 Ncm |
Safety and Handling
WARNING: Cancer - www.P65Warnings.ca.gov
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction