Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Oil-Free Aluminum Weighing Boats
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
5 mL
25 mL
70 mL
Description
- The Aluminum Weighing Boat may be used for general-purpose weighing, dispensing, storage, food processing, evaporating or drying.
- These sturdy yet lightweight boats feature a smooth, flat bottom for sample handling.
- Oil-free
- Passed through a rigorous, three-step cleansing process to remove forming oil or residue for more reliable weighing and moisture sample analysis.
- Processed and packaged in clean room environment
- Lot traceable
- Crinkle finish
Specifications
Specifications
Autoclavable | Not Autoclavable |
Bottom Shape | Round |
Capacity (Metric) | 25 mL |
Color | Silver |
Disposable | Single-use |
Material | Aluminum |
Shape | Circular |
Sterility | Non-sterile |
Type | Weighing Boat |
No. per Case | 100/Cs. |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction