Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators
GSA_VA

Catalog No. 16600169
Change view
Click to view available options
Description:
EFTE/PFA 4-headed Diaphragm Vacuum Pump
Voltage:
115 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Description Voltage
16-600-169 EFTE/PFA 4-headed Diaphragm Vacuum Pump 115 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 16-600-169 Supplier Thermo Scientific™ Supplier No. OFP400115
Only null left
Add to Cart
Add to Cart
Request a Quote

Eliminate oil mist vapors with these quiet-running, chemical resistant, oil-free pumps, designed for a wide variety of laboratory applications.

Eliminate oil mist vapors with Thermo Scientific™ Oil-Free Vacuum Pumps for Vacuum Concentrators, designed for a wide variety of laboratory uses. These quiet-running pumps are highly chemical resistant, and do not require oil to operate.

  • Small footprint
  • Four-headed design with chemically resistant solid ETFE and PFA heads
  • Easily connects to any Thermo Scientific™ SpeedVac™ system
  • Recommended for use with acidic environments such as HCl, TFA, Acetic and Formic Acids as well as organic solvents
  • Comes complete with ANT100 Post Trap for adding trapping and neutralizing solutions

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Description EFTE/PFA 4-headed Diaphragm Vacuum Pump
Type Oil-Free Vacuum Pump
Displacement 30L/min. at 50Hz
For Use With (Equipment) Vacuum Concentrator
Max. Vacuum 0.6 torr (0.75 mbar)
Dimensions (L x W x H) 15 x 8 x 18 in. (390 x 210 x 460 mm)
Length (English) 15 in.
Length (Metric) 390 mm
Width (English) 8 in.
Width (Metric) 210 mm
Height (English) 18 in.
Height (Metric) 460 mm
Shipping Weight (English) 49.5 lb.
Shipping Weight (Metric) 22.5 kg
Electrical Requirements 115 V 50/60 Hz
Voltage 115 V
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.