Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Oil Only White Absorbent Rolls

Catalog No. p-4935648 Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
140 L
Weight Capacity:
Medium-weight
Length (Metric):
45.7 cm
This item is not returnable. View return policy
This item is not returnable. View return policy

Absorbs oil and repels water

  • White absorbents pick up petroleum-based fluids, paints and non-water soluble chemicals while repelling water - great for indoor and outdoor use
  • Available in medium and light weight
  • Absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • Non-perforated absorbents offer the greatest absorbency and better tear resistance in high traffic areas

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Capacity (English) Sorbing 37 gal.
Color White
Capacity (English) 37 gal.
Capacity (Metric) 140 L
Material Polypropylene
Type Absorbent Roll, Oil-only
Weight Capacity Medium-weight
Dimensions (L x W) 45.7 m x 76.2 cm (150 ft. x 30 in.)
Length (English) 150 ft.
Length (Metric) 45.7 cm
Width (English) 30 in.
Width (Metric) 76.2 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.