Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
                
Learn More
Learn More
        Mopec OL200 Down Draft Ventilated Trimming Station

    
    
    
        
            Shop All Mopec Products
        
    
    
    
    
    
    
    
    
        

                    Click to view available options
                
                
                    
                            
                                Length (Metric):
                            
                        
                        
                            
                                152.4 cm
                            
                        
                    Description
- Stainless Steel Construction
 - Life cycle filter timer to alert for filter change
 - Front access filter replacement
 - Self contained unit
 - No facility ventilation required
 - Fixture with swing spout
 - 3 removable grid plates (standard pattern)
 - 3 removable fine mesh grid plates
 - Down draft ventilation
 - Fan control switch
 
Warranty and Services
1 Year Warranty
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Specifications
Specifications
| Product Type | Trimming Station | 
| Electrical Requirements | GFCI Outlet | 
| Product Line | Trimming Stations | 
| Depth (English) Sink | 10 in. | 
| Depth (Metric) Sink | 25.4 cm | 
| Height (English) | 37 in. | 
| Length (English) | 60 in. | 
| Width (English) | 29.5 in. | 
| Height (Metric) | 94 cm | 
| Length (English) Sink | 19 in. | 
| Show More | 
                    Product Content Correction
                
                Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
			
            Spot an opportunity for improvement?Share a Content Correction