Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Cole-Parmer™ Essentials Pipette Controller Accessories

Catalog No. p-7138631
Click to view available options
Type:
Adapter
Battery
Nosepiece
Power Supply

Enhance and maintain your Omega Zen pipettors with these accessories

  • Compatible with Omega Zen pipette controllers
  • Choose from a wide range of accessories to make your pipettor even more versatile
  • These accessories can be used to enhance the flexibility of your Omega Zen controller, or be used for routine maintenance. Power your Omega Zen controller with the rechargeable lithium-ion battery for up to 9 hours of continuous use and charge the battery with the universal power supply.
  • The nosepiece and silicone pipette adapter are both autoclavable for optional sterility.
  • Compliance

    CE

    Warranty and Services

    1 Year

    Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.

    Specifications

    Autoclavable Not Autoclavable
    For Use With Omega Zen Pipettors
    Material Plastic
    Model Omega Zen
    Sterility Non-sterile
    Type Power Supply
    For Use With (Application) Pipetting
    For Use With (Equipment) OmegaZen Pipette Controllers
    Includes Plug set
    Plug Type Universal
    Quantity 1 Ea.
    Recharge Time 9 hours
    Warranty 1 Year
    Dimensions (L x W x H) 5.5 x 3.25 x 2.25 in.
    Length (English) 5.5 in.
    Length (Metric) 13.97 cm
    Width (English) 3.25 in.
    Width (Metric) 8.26 cm
    Height (English) 2.25 in.
    Height (Metric) 5.72 cm
    Weight (English) 0.29 lb.
    Weight (Metric) 0.13 cm
    Electrical Requirements 100 to 240 VAC, 50/60 Hz
    Voltage 100/240 V
    Frequency 50/60 Hz
    Show More Show Less
    Product Content Correction

    Your input is important to us. Please complete this form to provide feedback related to the content on this product.

    Product Title

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

    Your feedback has been submitted: Thank you for helping us improve our website.