Learn More
Omni International Omni Prep and Omni THQ™ Stainless Steel Homogenizer Probes



Ideal for larger sample volumes, larger initial sample tissue sizes, and tougher tissue types
$9112.00
Specifications
Product Type | Probe |
---|---|
Material | Stainless Steel |
For Use With (Equipment) | Omni Prep and Omni THQ Homogenizers |
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (English) | Length (English) | Price | Quantity & Availability | ||||
15-338-090
![]() ![]() |
Omni International
B10110ST6 |
0.39 in. | 4.33 in. |
Each of 1 for $9,112.00
|
|
||||
Description
- Designed specifically for Omni Prep and Omni THQ Homogenizers
- Resistant to most organic solvents commonly used during homogenization
- 316 Stainless Steel
5 × 75mm Probe
- Processing range: 0.03 to 5mL
- Minimum vessel ID: 6mm
- Maximum sample size: 3.5mm dia. pieces
- Maximum immersion depth: 65mm
- Applications include liquid/liquid, soft tissue and microtube processing
- Processing range: 0.25ml to 30mL
- Minimum vessel ID: 8mm
- Maximum sample size: 5mm dia. pieces
- Maximum immersion depth: 70mm
- Applications include liquid/liquid and fibrous tissue samples
- Processing range: 1.5 to 50mL
- Minimum vessel ID: 11mm
- Maximum sample size: 8mm dia. pieces
- Maximum immersion depth: 85mm
- Applications include liquid/liquid and hard tissue samples
This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.
Order Info
10-988-000 and 10-988-001 probes sold individually. 15-338-090 sold in pack of 6.
Specifications
Probe | |
Stainless Steel | |
Omni Prep and Omni THQ Homogenizers |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.