Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ BenchMark™ Microbore Chromatography Columns

Catalog No. 14500676
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
150 mm

Includes

Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.

Optimized for aqueous systems and compatible with solvents used in common liquid chromatography applications like protein purification

  • Economical, nonadjustable columns for low pressure or gravity feed
  • 3mm diameter and a variety of lengths
  • Compatible with a variety of bulk media

Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.

Specifications

Type Chromatography Column
Diameter (Metric) Inner 3 mm
Pore Size 25 μm
Length (Metric) 25 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.