Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ BenchMark™ Microbore Chromatography Columns
Click to view available options
Length (Metric):
25 mm
50 mm
100 mm
150 mm
Description
Includes
Ready-assembled column consisting of glass tube and two fixed endpieces preassembled with 2μm SS frits.
- Economical, nonadjustable columns for low pressure or gravity feed
- 3mm diameter and a variety of lengths
- Compatible with a variety of bulk media
Not resistant to acetone, ketones, chlorinated hydrocarbons, aliphatic esters, phenol, >10% NaOH, >10% HCl, >5% acetic acid, or strong mineral acid.
Specifications
Specifications
Type | Chromatography Column |
Diameter (Metric) Inner | 3 mm |
Pore Size | 2 μm |
Length (Metric) | 100 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction