Learn More
Diba Omnifit™ BenchMark™ Replacement Frits for Chromatography Column Assemblies
Shop All Oakton ProductsDescription
Specifications
Specifications
| For Use With (Equipment) | Chromatography Column Assemblies |
| Material | Polyethylene |
| Porosity | 25 μm |
| Size | Universal |
| Diameter (Metric) Inner | 50 mm |
| Diameter (English) Inner | 1.9 in. |
| Type | Replacement Chromatography Frit |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.