Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Adapters for T-Series Solvent Waste Caps
Click to view available options
Diameter (Metric):
0.16 cm
Height (Metric):
0.51 cm
Length (Metric):
2.79 cm
Description
Customize your solvent waste cap by adapting to the proper tubing
Specifications
Specifications
| Color | Clear |
| For Use With (Application) | Diba Omnifit™ waste caps |
| Material | Polypropylene |
| Length (Metric) | 2.79 cm |
| Quantity | 5/Pk. |
| Sterility | Non-sterile |
| Thickness (Metric) | 2.03 cm |
| Width (Metric) | 2.03 cm |
| Disposable | Reusable |
| Height (Metric) | 0.51 cm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction