Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Omnifit™ EZ Benchmark Columns with 1 Adjustable and 1 Fixed Endpiece

Catalog No. 111008373 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Length (Metric):
50 mm
100 mm
150 mm
250 mm
330 mm
400 mm
500 mm
Diameter (Metric):
6.6 mm
10 mm
15 mm
25 mm
17 product options available for selection
Product selection table with 17 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric)
11-100-8373 50 mm 6.6 mm
11-100-8783 150 mm 6.6 mm
11-100-8723 250 mm 6.6 mm
11-100-8691 330 mm 6.6 mm
11-100-8640 400 mm 6.6 mm
11-100-8641 100 mm 10 mm
11-100-8616 150 mm 10 mm
11-100-8577 250 mm 10 mm
11-100-8549 330 mm 10 mm
11-100-8407 500 mm 10 mm
11-100-7942 100 mm 15 mm
11-100-7939 250 mm 15 mm
11-100-7455 500 mm 15 mm
11-100-7749 400 mm 15 mm
11-100-7442 150 mm 25 mm
11-100-7290 400 mm 25 mm
11-100-7091 500 mm 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 17 options available.
17 options
Catalog No. 11-100-8373 Supplier MilliporeSigma™ Supelco™ Supplier No. K5100U
Add to Cart
Add to Cart

Omnifit™ Labware complete columns are supplied assembled and ready for use, with tubing and fittings to connect the column into an existing system.

This configuration of Benchmark columns have one fixed endpiece as a bed support and one adjustable endpiece (plunger) to adjust the bed height (-AF). The adjustable endpiece is designed to give the user fine control over the movement of the endpiece, minimizing the risk of disturbance to the packed bed and giving 80 mm of height adjustment.
TRUSTED_SUSTAINABILITY

Specifications

Diameter (Metric) 6.6 mm
Length (Metric) 50 mm
Product Line Omnifit
Column Type Chromatography

Omnifit is a registered trademark of Diba Industries

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.