Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omnifit™ HiT Chromatography Columns

Catalog No. 14533147
Click to view available options
Length (Metric):
100 mm
150 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
Column Capacity:
0.1 to 2.4 mL
0.2 to 5.5 mL
0.4 to 12.4 mL
1.4 to 4.1 mL
3.1 to 9.4 mL
68.9 to 83 mL
7.1 to 21.2 mL
Max. Pressure:
300 psi
600 psi
900 psi

Includes

Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end and a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits).

Omnifit™ HiT Chromatography Columns withstand temperatures up to 302°F (150°C)—use with heating block or jacket

  • Adjustable endpiece design for quick and easy height adjustment
  • Ideal for both in batch production or within a flow chemistry systems
  • Reusable columns let you pack your own media specific to your application

Specifications

Type Liquid Chromatography Column
Endcapped (1) Fixed and (1) Adjustable
Diameter (Metric) Inner 15 mm
Temperature (Metric) Range 4 to 150°C
Max. Pressure 300 psi
Pore Size 10 and 30 μm
Column Capacity 7.1 to 21.2 mL
Length (Metric) 150 mm
Material Borosilicate Glass, PEEK, FKM/FPM, PTFE
Max. Temperature 150°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end and a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits).
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.