Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Omnifit™ HiT Chromatography Columns

Catalog No. p-7138462
Change view
Click to view available options
Length (Metric):
100 mm
150 mm
500 mm
Diameter (Metric) Inner:
6.6 mm
10 mm
15 mm
Column Capacity:
0.1 to 2.4 mL
0.2 to 5.5 mL
0.4 to 12.4 mL
1.4 to 4.1 mL
3.1 to 9.4 mL
68.9 to 83 mL
7.1 to 21.2 mL
Max. Pressure:
300 psi
600 psi
900 psi
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Length (Metric) Diameter (Metric) Inner Column Capacity Max. Pressure
14-533-142 100 mm 6.6 mm 0.1 to 2.4 mL 900 psi
14-533-143 150 mm 6.6 mm 1.4 to 4.1 mL 900 psi
14-533-144 100 mm 10 mm 0.2 to 5.5 mL 600 psi
14-533-145 150 mm 10 mm 3.1 to 9.4 mL 600 psi
14-533-146 100 mm 15 mm 0.4 to 12.4 mL 300 psi
14-533-147 150 mm 15 mm 7.1 to 21.2 mL 300 psi
14-533-148 500 mm 15 mm 68.9 to 83 mL 300 psi
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. 14-533-142 Supplier Oakton Supplier No. 006HCC0610AF

Includes

Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end and a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits).

Omnifit™ HiT Chromatography Columns withstand temperatures up to 302°F (150°C)—use with heating block or jacket

  • Adjustable endpiece design for quick and easy height adjustment
  • Ideal for both in batch production or within a flow chemistry systems
  • Reusable columns let you pack your own media specific to your application

Specifications

Type Liquid Chromatography Column
Endcapped (1) Fixed and (1) Adjustable
Diameter (Metric) Inner 6.6 mm
Temperature (Metric) Range 4 to 150°C
Max. Pressure 900 psi
Pore Size 10 and 30 μm
Column Capacity 0.1 to 2.4 mL
Length (Metric) 100 mm
Material Borosilicate Glass, PEEK, FKM/FPM, PTFE
Max. Temperature 150°C
Includes Two (0.5 m and 2 m L) 1/16 in. OD PTFE tubing assembly with 1/4-28 UNF ETFE fitting at one end and a frit kit (contains two each of 10 μm PE, 10 μm PTFE, and 30 μm PTFE frits).
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.