Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ O-rings

Catalog No. p-3112350
Click to view available options
Diameter (Metric) Outside:
0.1 to 0.25 cm
0.25 to 0.4 cm

For small and large variable bore cap-style connectors and valves

  • Allow maximum flexibility when sealed on rigid wall tubing
  • Enable instant connections to be made using a variety of tubing sizes
  • Manufactured from Viton™
  • Small size O-rings are to be used with 0.5 to 4mm O.D. tubing
  • Large size O-rings are to be used with 4 to 11mm O.D. tubing

Specifications

For Use With (Application) For small variable bore cap-style connectors and valves
For Use With (Equipment) For omnifit caps, use with tubing 0.5 to 4mm O.D.
Product Type O-Ring
Material FKM
Max. Pressure 50 psi
Diameter (Metric) Outside 0.1 to 0.25 cm
Diameter (English) Outside 0.03 to 0.09 in.
Size Small
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.