Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diba Omnifit™ O-Rings for Chromatography Columns

Catalog No. 14533155
Click to view available options
Diameter (Metric) Inner:
3 mm
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Material:
FFKM
FKM

Select from FKM or FFKM (Chemraz™) Omnifit™ O-Rings for Chromatography Columns

Specifications

Quantity 6 Pk.
Type Liquid Chromatography Column
Diameter (Metric) Inner 10 mm
For Use With (Equipment) Omnifit™ HiT Chromatography Columns
Length (Metric) 10 mm
Material FFKM
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.