Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ O-Rings for Chromatography Columns
Click to view available options
Diameter (Metric) Inner:
3 mm
6.6 mm
10 mm
15 mm
25 mm
35 mm
50 mm
Material:
FFKM
FKM
Specifications
Specifications
Quantity | 6 Pk. |
Type | Liquid Chromatography Column |
Diameter (Metric) Inner | 15 mm |
For Use With (Equipment) | Omnifit™ HiT Chromatography Columns |
Length (Metric) | 15 mm |
Material | FFKM |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction