Learn More
Diba Omnifit™ PTFE Cones
Description
- Match to the O.D. of tubing used
- Compressed onto the tubing to form a seal
- Resistant to most chemicals including sulphuric acid, sodium hydroxide, and all organic solvents
- Enable very low dead volme fluid path
- 50 psi (3bar) pressure rating
- Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative
Order Info
Other PTFE cones for different tubing sizes are available; contact your Customer Service Representative
Specifications
Specifications
| For Use With | 0.0625 in. Tubing |
| Diameter (English) Inner | 1/16 in. |
| Diameter (English) Outer | 0.93 in. |
| Diameter (Metric) Inner | 1.6 mm |
| Diameter (Metric) Outer | 24 mm |
| Overall Length (English) | 1.4 in. |
| Overall Length (Metric) | 3.6 cm |
| Material | PTFE |
| Maximum Pressure | 50 psi (3 bar) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.