Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Diba Omnifit™ Q-Series Bottle Caps
Click to view available options
Diameter (Metric):
54 mm
Includes:
2-valved Port with PCTFE Rotor
4-valved Port with PCTFE Rotor
Description
Requires
Use OF9VF check valve and filter assembly to prevent harmful vapors from escaping and to stop contamination from entering the bottle.
- 1/4 in.-28 ports with a stainless-steel thread insert to enable repeated connect/disconnect
- Easily control the flow of liquid into and out of the bottle with integrated valves
- Each fluid line can be switched on or off independently
- Anti-twist design ensures no kinked tubing during cap removal
- With polypropylene screw cap, chemically inert solid PTFE body, 1/8 O.D. x 0.06 in. I.D. tubing
Order Info
Q Series Bottle Caps with valved ports include PCTFE rotors to permit manual shutoff.
Specifications
Specifications
Color | Blue, White |
Includes | 2-valved Port with PCTFE Rotor |
Height (Metric) With Closure | 55.7 mm |
Material | PCTFE |
No. per Pack | 1 Ea. |
Sterility | Non-sterile |
Thread Size (Metric) | GL 45 |
Autoclavable | Not Autoclavable |
Disposable | Reusable |
Product Type | Solvent Waste Cap |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction