Learn More
Kinesis™ Omnifit™ Tubing Connectors
Description
- All-PTFE flow-path bodies
- Autoclavable
- 50psi pressure rating
- Connect tubing with a 0.5 to 4mm O.D. using supplied Viton™ O-rings, 1/16 in. (1.5mm) PTFE cones, blue polypropylene caps with 1/4 in.-28 UNF threads
- Supplied PTFE cone provides a flat bottom for the 1/4 in.-28 UNF fitting to give a leak-free connection
- 1.5mm bore size
- Has a Viton seal in the large end and a Viton O-ring on the small end; polypropylene cap for small end has a 1/4 in.-28 UNF threaded end
- Accepts 0.5 to 11mm tubing O.D.
- 1.5mm bore size
- Large ends are supplied with Viton seals in both ends to allow for a compression-style fitting
- Accepts 4 to 11mm O.D. tubing
- 4.7mm bore size
Order Info
Other inert unions and manifolds are available; contact your Customer Service Representative.
Specifications
Specifications
| Type | 2-way Connector |
| Pressure Rating | 50 psi |
| Autoclavable | Autoclavable |
| Material | PTFE, Viton |
| Diameter (Metric) Inner | 1.5 mm |
| For Use With (Equipment) | 0.5 to 4 mm O.D. Tubing |
| Length (Metric) | 51 mm |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.