Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Justrite™ One-Hour Fire Barrier

Catalog No. 19085849 Shop All Justrite Safety Group Products
Click to view available options
Holds:
1 Cylinder
2 Cylinders
4 Cylinders

Justrite™ One-Hour Fire Barrier is for applications where both fuels and oxidizers are stored in close proximity

  • Barrier between barricade racks, mounting brackets, or stands exceeds minimum NFPA 55, OSHA and CGA standards for separation of oxidizers and flammable gases
  • Constructed using fire-resistant Marinite™ I
  • Fully encased into welded steel panels
  • May be mounted to exterior walls and floor using provided mounting holes with self-supplied fasteners, or be used as a free-standing wall
  • Lift hook plates supplied for installation positioning

Compliance

OSHA, CGA P1, NFPA55

Warranty and Services

1 YEAR

Specifications

Type One-Hour Fire Barrier
Holds 2 Cylinders
Material Steel, Marinite I
Color Gray
Dimensions (L x W x H) 30 x 70 x 16 in.
Finish Powder-coated Paint
For Use With (Equipment) Gas cylinders
Height (Metric) 1905 mm
Length (Metric) 51 mm
Weight (English) 109 lb.
Width (Metric) 711 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.