Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Vikan™ One-Piece Shovel with 14 in. Blade

Catalog No. p-7162001 Shop All Remco Products
Click to view available options
Color Code:
Orange
Pink
Purple

One-Piece Shovel with 14 in. Blade offers support for food safety material handling, cleaning, and sanitation programs that are aimed at preventing cross-contamination.

  • One-piece construction
  • Tough, lightweight, and hygienic
  • Molded from FDA-compliant polypropylene
  • For moving bulk materials
  • For meat, dairy, seafood, poultry processing, commercial fishing, and other food handling applications

Specifications

Product Type Shovel
Blade Material Polypropylene
Color Code Orange
Color-coded Yes
Handle Material Polypropylene
Head Style Square
Length (English) 42.5 in.
Certifications/Compliance FDA Compliant
No. per Pack 1 Ea.
Weight (English) 3.56 lb.
Width (English) Head 13.75 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.