Onguard™ Chemtex™ Coveralls with Attached Hood and Inner Cuffs

Green clothing for protection from a variety of chemical applications

Manufacturer: Onguard Industries LLCSupplier Diversity Partner 710223X00

 View more versions of this product

Catalog No. 19-024543

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ASTM D6413
    Material PVC, Nylon, Polyester
    Includes Attached hood, inner cuffs, reinforced knees, elbows and crotch area and heavy duty zipper
    Color Green
    Size 3X-Large
    For Use With (Application) Protection from a variety of chemical applications
    Length (Metric) 81.28cm
    Length (English) Sleeve 36.5 in.
    Length (English) 32 in.
    Length (Metric) Sleeve 92.71cm
    Size (Metric) Waist 157.48cm
    Thickness 16.53mil
    Width (English) Chest 66 in.
    Construction PVC on Nylon Polyester

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit